Motion
40SSR100

MAXCO CHAIN
40SSR100

1 Strand, 304 Stainless Steel Material
MI ITEM #11091872
MFR #40SSR100
Your Price$49.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
40SSR100

1 Strand, 304 Stainless Steel Material
MI ITEM #11091872
MFR #40SSR100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.34/ft(List $59.21)

Overview

Mfr description
40SSR100 40 RIV 304SS 100FT REEL 304 STA

Specifications

  • Number Of Strands Across
    1
  • Material
    304 Stainless Steel
  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text