Motion
40SS600UMCL

MAXCO CHAIN
40SS600UMCL

Roller Chain Link - Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #11091886
MFR #40SS600UMCL
Price$11.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
40SS600UMCL

Roller Chain Link - Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #11091886
MFR #40SS600UMCL

Mfr description
40SS600UMCL 40 600SS U-MAX CONN LINK SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.49/each

Specifications

Dimensions

  • Pitch
    1/2 in

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    40SS600
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    600 Stainless Roller Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Stainless Steel
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    40SS600UMCL
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Chemical Resistant, Corrosion Resistant
  • Series
    600
  • Standards Met
    ASME, ANSI
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)