Motion
41HMR50
Roller Chain - 41 Series, 41 / 1/2 in, Riveted, 1 Strand
MI ITEM #11091902
MFR #41HMR50
Price$4.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - 41 Series, 41 / 1/2 in, Riveted, 1 Strand
MI ITEM #11091902
MFR #41HMR50

Mfr description
41HMR50 41 RIV HI-MAX 50FT REEL ANSI STA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.39/ft

Specifications

Dimensions

  • Pitch
    1/2 in

Details

  • Chain Construction
    Riveted
  • Chain Number
    41
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Catalog Number
    41HMR50
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    41
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)