Motion
50CRPUMOL

MAXCO CHAIN
50CRPUMOL

Roller Chain Link - Cottered, Hardened Steel Material, Chromium Plated Finish
Mi Item #11091929
MFR #50CRPUMOL
Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
50CRPUMOL

Roller Chain Link - Cottered, Hardened Steel Material, Chromium Plated Finish
Mi Item #11091929
MFR #50CRPUMOL

Mfr description
50CRPUMOL 50 CRP U-MAX OFFSET LINK CHROM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.63/each

Specifications

Dimensions

  • Pitch
    5/8 in

Details

  • Application
    Abrasive Environment
  • Chain Construction
    Cottered
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ASME, ANSI
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Chromium Plated
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    50CRPUMOL
  • Material
    Hardened Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Abrasion Resistant, Corrosion Resistant
  • Series
    Ultra-Max
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)