Motion
60-2R50
2 Strand
Mi Item #11092012
MFR #60-2R50
Price$59.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Strand
Mi Item #11092012
MFR #60-2R50

Mfr description
60-2R50 60-2 RIV 50FT REEL ANSI STANDARD
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.66/ft

Specifications

Details

  • Chain Number & Pitch
    60 / 3/4 in
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)