Motion
60-4CB
Roller Chain - 60 / 3/4 in, Cottered, 4 Strand, Steel Material
Mi Item #11092016
MFR #60-4CB
Price$222.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - 60 / 3/4 in, Cottered, 4 Strand, Steel Material
Mi Item #11092016
MFR #60-4CB

Mfr description
60-4CB 60-4 COT 10FT BOX ANSI STANDARD I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.20/ft

Specifications

Dimensions

  • Pitch
    3/4 in

Details

  • Chain Construction
    Cottered
  • Chain Number
    60-4
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Catalog Number
    60-4CB
  • Material
    Steel
  • Material Specification
    Boron Steel
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain
  • Standards Met
    ASME B29.1, ANSI B29.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)