Motion
60-4CL
Roller Chain Link - Solid Bushing: Solid Roller, Steel Material, Plain Finish
Mi Item #11092017
MFR #60-4CL
Price$22.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - Solid Bushing: Solid Roller, Steel Material, Plain Finish
Mi Item #11092017
MFR #60-4CL

Mfr description
60-4CL 60-4 CONN LINK SC ANSI STANDARD I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.62/each

Specifications

Dimensions

  • Pitch
    3/4 in

Details

  • Application
    General Purpose
  • Chain Construction
    Solid Bushing: Solid Roller
  • Chain Number
    60-4
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ASME
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Spring Clip Connecting Link
  • Manufacturer Catalog Number
    60-4CL
  • Material
    Steel
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)