Motion
60CRPUMOL

MAXCO CHAIN
60CRPUMOL

Roller Chain Link - Cottered, Steel Material, Chromium Plated Finish
Mi Item #11092023
MFR #60CRPUMOL
Price$16.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
60CRPUMOL

Roller Chain Link - Cottered, Steel Material, Chromium Plated Finish
Mi Item #11092023
MFR #60CRPUMOL

Mfr description
60CRPUMOL 60 CRP U-MAX OFFSET LINK CHROM
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.04/each

Specifications

Dimensions

  • Pitch
    3/4 in

Details

  • Application
    Abrasive Environment
  • Chain Construction
    Cottered
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ASME
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Chromium Plated
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    60CRPUMOL
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Abrasion Resistant, Corrosion Resistant
  • Series
    60
  • Standards Met
    ASME, ANSI
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)