Motion
60H-2OL
Roller Chain Link - Cottered, Steel Material
Mi Item #11092027
MFR #60H-2OL
Price$27.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - Cottered, Steel Material
Mi Item #11092027
MFR #60H-2OL

Mfr description
60H-2OL 60H-2 OFFSET LINK HEAVY INSPIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.66/each

Specifications

Dimensions

  • Pitch
    3/4 in

Details

  • Chain Construction
    Cottered
  • Chain Number
    60H-2
  • Chain Number & Pitch
    60H / 3/4 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    60H-2OL
  • Material
    Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    60H
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)