Motion
60HRL
Roller Chain Link - Solid Bushing: Solid Roller, Steel Material
Mi Item #11092033
MFR #60HRL
Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - Solid Bushing: Solid Roller, Steel Material
Mi Item #11092033
MFR #60HRL

Mfr description
60HRL 60H ROLLER LINK HEAVY INSPIRE SERI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.93/each

Specifications

Dimensions

  • Pitch
    3/4 in

Details

  • Application
    Heavy Duty
  • Chain Construction
    Solid Bushing: Solid Roller
  • Chain Number
    60H
  • Chain Number & Pitch
    60H / 3/4 in
  • Chain Standard
    ASME
  • Chain Type
    Heavy Series
  • Component Style
    Roller Link
  • Corrosion Resistant
    No
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    60HRL
  • Material
    Steel
  • Product Type
    Roller Chain Links
  • Series
    60H
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Roller Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)