Motion
60NPHMCL

MAXCO CHAIN
60NPHMCL

60NPHMCL 60 NP HI-MAX CONN LINK SC NICKE
Mi Item #11092043
MFR #60NPHMCL
Price$4.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
60NPHMCL

60NPHMCL 60 NP HI-MAX CONN LINK SC NICKE
Mi Item #11092043
MFR #60NPHMCL

Mfr description
60NPHMCL 60 NP HI-MAX CONN LINK SC NICKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.00/each

Specifications

Details

  • Chain Number & Pitch
    60 / 3/4 in
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)