Motion
60NPR100

MAXCO CHAIN
60NPR100

Roller Chain - 60 Series, 60 / 3/4 in, Riveted, 1 Strand, Nickel Plated Steel Material
Mi Item #11092044
MFR #60NPR100
Price$51.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
60NPR100

Roller Chain - 60 Series, 60 / 3/4 in, Riveted, 1 Strand, Nickel Plated Steel Material
Mi Item #11092044
MFR #60NPR100

Mfr description
60NPR100 60 RIV NP 100FT REEL NICKEL PLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.01/ft

Specifications

Dimensions

  • Pitch
    3/4 in

Details

  • Chain Construction
    Riveted
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Yes
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    60NPR100
  • Material
    Nickel Plated Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Water Resistant
  • Series
    60
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)