Motion
60PCP2R100

MAXCO CHAIN
60PCP2R100

Roller Chain - Inspire Series, 60 / 3/4 in, Solid Bushing: Solid Roller, 1 Strand, Steel Material
MI ITEM #11092049
MFR #60PCP2R100
Price$54.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
60PCP2R100

Roller Chain - Inspire Series, 60 / 3/4 in, Solid Bushing: Solid Roller, 1 Strand, Steel Material
MI ITEM #11092049
MFR #60PCP2R100

Mfr description
60PCP2R100 60 RIV PCP II 100FT REEL PERF
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.54/ft

Specifications

Dimensions

  • Pitch
    3/4 in

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Solid Bushing: Solid Roller
  • Chain Number
    60PCP
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ASME
  • Chain Type
    Corrosion Resistant
  • Corrosion Resistant
    Yes
  • Finish Coating
    Perfect Coat Plus II
  • Manufacturer Catalog Number
    60PCP2R100
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Inspire
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)