Motion
60SGCL
Roller Chain Link - Spring Clip, Steel Material
Mi Item #11092056
MFR #60SGCL
Price$25.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - Spring Clip, Steel Material
Mi Item #11092056
MFR #60SGCL

Mfr description
60SGCL 60 SG CONN LINK CP SEAL GUARD INS
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.00/each

Specifications

Dimensions

  • Pitch
    3/4 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ASME, ANSI
  • Component Style
    Connecting Link
  • Link Type
    Spring Clip Connecting Link
  • Manufacturer Catalog Number
    60SGCL
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)