Motion
60SSR100

MAXCO CHAIN
60SSR100

Roller Chain - Inspire SeriesTM Series, 60 / 3/4 in, Riveted, 1 Strand, Stainless Steel Material
Mi Item #11092071
MFR #60SSR100
Price$88.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
60SSR100

Roller Chain - Inspire SeriesTM Series, 60 / 3/4 in, Riveted, 1 Strand, Stainless Steel Material
Mi Item #11092071
MFR #60SSR100

Mfr description
60SSR100 60 RIV 304SS 100FT REEL 304 STA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.91/ft

Specifications

Dimensions

  • Pitch
    3/4 in

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    60SS
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ASME, ANSI
  • Corrosion Resistant
    Yes
  • Manufacturer Catalog Number
    60SSR100
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -250 to 750 °F, -156.67 to 398.89 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Chemical Resistant, Corrosion Resistant, Extreme Temperature
  • Series
    Inspire SeriesTM
  • Standards Met
    ASME, ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)