Motion
80-2HMR25

MAXCO CHAIN
80-2HMR25

Roller Chain - Hi-Max Series, 80 / 1 in, Riveted, 2 Strand, Steel Material
Mi Item #11092103
MFR #80-2HMR25
Price$56.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
80-2HMR25

Roller Chain - Hi-Max Series, 80 / 1 in, Riveted, 2 Strand, Steel Material
Mi Item #11092103
MFR #80-2HMR25

Mfr description
80-2HMR25 80-2 RIV HI-MAX 25FT REEL ANSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.18/ft

Specifications

Dimensions

  • Pitch
    1 in

Details

  • Chain Construction
    Riveted
  • Chain Number
    80-2
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Catalog Number
    80-2HMR25
  • Material
    Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Hi-Max
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)