Motion
80HPR50
Roller Chain - Inspire Series, 80 / 1 in, Hollow Pin, 1 Strand, Steel Material
Mi Item #11092143
MFR #80HPR50
Price$105.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Inspire Series, 80 / 1 in, Hollow Pin, 1 Strand, Steel Material
Mi Item #11092143
MFR #80HPR50

Mfr description
80HPR50 80HP RIV 50FT REEL HOLLOW PIN IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.80/ft

Specifications

Dimensions

  • Pitch
    1 in

Details

  • Application
    Conveying
  • Chain Construction
    Hollow Pin
  • Chain Number
    80HP
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Hollow Pin Chain
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    80HPR50
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Inspire
  • Standards Met
    ASME, ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)