Motion
80SSR100

MAXCO CHAIN
80SSR100

Roller Chain - Inspire SeriesTM Series, 80 / 1 in, Riveted, 1 Strand, Stainless Steel Material
Mi Item #11092179
MFR #80SSR100
Price$171.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
80SSR100

Roller Chain - Inspire SeriesTM Series, 80 / 1 in, Riveted, 1 Strand, Stainless Steel Material
Mi Item #11092179
MFR #80SSR100

Mfr description
80SSR100 80 RIV 304SS 100FT REEL 304 STA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.07/ft

Specifications

Dimensions

  • Pitch
    1 in

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    80SS
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    304 Stainless Roller Chain
  • Corrosion Resistant
    Yes
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    80SSR100
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -250 to 750 °F, -156.67 to 398.89 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Chemical Resistant, Corrosion Resistant, Extreme Temperature
  • Series
    Inspire SeriesTM
  • Standards Met
    ASME, ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)