Motion
80SS600UMCLSC

MAXCO CHAIN
80SS600UMCLSC

Roller Chain Link - Cottered, Stainless Steel Material
MI ITEM #11092195
MFR #80SS600UMCLSC
Price$29.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
80SS600UMCLSC

Roller Chain Link - Cottered, Stainless Steel Material
MI ITEM #11092195
MFR #80SS600UMCLSC

Mfr description
80SS600UMCLSC 80 600SS U-MAX CONN LINK S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.67/each

Specifications

Dimensions

  • Pitch
    1 in

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    600 Series Stainless Steel
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Yes
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    80SS600UMCLSC
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Chemical Resistant
  • Series
    600
  • Standards Met
    ASME, ANSI
  • Type
    Connecting Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)