Motion
80SS600UMRB

MAXCO CHAIN
80SS600UMRB

Roller Chain - 600 Series, 80 / 1 in, Riveted, 1 Strand, Stainless Steel Material
MI ITEM #11092197
MFR #80SS600UMRB
Price$195.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
80SS600UMRB

Roller Chain - 600 Series, 80 / 1 in, Riveted, 1 Strand, Stainless Steel Material
MI ITEM #11092197
MFR #80SS600UMRB

Mfr description
80SS600UMRB 80 RIV 600SS U-MAX 10FT BOX
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$195.18/ft

Specifications

Dimensions

  • Pitch
    1 in

Details

  • Chain Construction
    Riveted
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    600 Series Stainless Steel
  • Corrosion Resistant
    Yes
  • Manufacturer Catalog Number
    80SS600UMRB
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Chemical Resistant
  • Series
    600
  • Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)