1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
SDR4A13H8L
Angle Drill - Non-Reversible, Chuck Size 1/4 in, Horsepower 0.40 hp, 1300 rpm Maximum Speed
MI ITEM #
11093162
MFR #
SDR4A13H8L
Price
$1,255.10
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Drill Drivers
SIOUX TOOLS SDR4A13H8L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
SDR4A13H8L
Angle Drill - Non-Reversible, Chuck Size 1/4 in, Horsepower 0.40 hp, 1300 rpm Maximum Speed
MI ITEM #
11093162
MFR #
SDR4A13H8L
Mfr description
SDR4A13H8L ANGLE DRILL, 90 HVY DUTY 130
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,255
.10
/each
Add to Cart
Specifications
Dimensions
Chuck Size
1/4 in
Details
Air Consumption
21 scfm
Horsepower
0.40 hp
Maximum Speed
1300 rpm
Power Rating
0.40 hp
Reversible
Non-Reversible
Speed
1300 rpm
Variable Speed
Variable Speed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items