Motion
RACH1006040

ENERPAC
RACH1006040

Hydraulic Ram - Single-Acting, 100 ton Capacity, 150 mm, 5.9060 in Stroke
Mi Item #11096085
MFR #RACH1006040
Price$4,917.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACH1006040

Hydraulic Ram - Single-Acting, 100 ton Capacity, 150 mm, 5.9060 in Stroke
Mi Item #11096085
MFR #RACH1006040

Mfr description
RACH1006040 PLUNGER 100 TON 150 MM STROK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,917.90/each

Specifications

Dimensions

  • Stroke  
    5.9060 in, 150 mm

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    100 ton
  • Load Capacity
    100 ton
  • Piston Stroke
    150 mm;5.9060 in
  • Series / Type
    Hollow Plunger
  • Type
    Hollow Plunger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)