Specifications
Dimensions
- Weight650.36 lbs, 295 kg
Details
- Max Pressure1500 bar, 21755.66 psi
- Product TypesElectric Hydraulic Tensioning Pump
- Reservoir Capacity1.06 gal (US)
- Sound Level89 dB(a)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)