1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIMPLEX
RAS504B
Single-Acting, 50 ton Capacity, 4.0000 in Stroke, 8.5000 in Retracted, 12.5000 in Extended
MI ITEM #
11100669
MFR #
RAS504B
Your Price
$2,699.39
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
SIMPLEX RAS504B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIMPLEX
RAS504B
Single-Acting, 50 ton Capacity, 4.0000 in Stroke, 8.5000 in Retracted, 12.5000 in Extended
MI ITEM #
11100669
MFR #
RAS504B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,699.39
/each
(List
$3,104.30
)
Qty
Add to Cart
Overview
Mfr description
RAS504B 50 TON S/A ALUM. SPR. RET. 4'' S
Specifications
Actuation
Single-Acting
Cylinder Capacity
50 ton
Stroke
4.0000 in
Retracted Height
8.5000 in
Extended Height
12.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data