Overview
Mfr description
48-73-5177 CLASS 2 BREAKAWAY HIGH VISIBI
- Lightweight, Breathable Mesh
- External Size Adjustment, Better Fit
- 5-Point Breakaway on shoulders, sides, and front
- Clear ID Holder and Velcro Opening and Closure
- Fall Protection Pass Through
- Reinforced Pen Pockets with 600D Tear Resistant Material
- Durable Dual Mic Tabs
- 1 Internal Pocket
- Hang Loop For Easy Storage
- Third Party Tested
- ANSI107-15 CLASS 2 TYPE R
- CSA Z96-15
Specifications
- MaterialPolyester Mesh
- Number Of Pockets9
- Size2XL/3XL
- High VisibilityHigh Visibility Garment
- Additional DetailsFitted; High Visibility; Standard Collar; Machine Washable
- Manufacturer Upc Number045242595112
- ColorOrange
- UPC_NO045242595112
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data