Motion
48-73-5124

MILWAUKEE TOOL
48-73-5124

High-Visibility Vest - Size: 4 XL, 5 XL, ANSI Class: Type R Class 2, Yellow
MI ITEM #11101348
MFR #48-73-5124
List Price$33.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5124

High-Visibility Vest - Size: 4 XL, 5 XL, ANSI Class: Type R Class 2, Yellow
MI ITEM #11101348
MFR #48-73-5124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.43/each for your price

Overview

Mfr description
48-73-5124 CLASS 2 BREAKAWAY HIGH VISIBI
  • Lightweight, Breathable Mesh
  • External Size Adjustment, Better Fit
  • 5-Point Breakaway on shoulders, sides, and front
  • Clear ID Holder and Velcro Opening and Closure
  • Fall Protection Pass Through
  • Reinforced Pen Pockets with 600D Tear Resistant Material
  • Durable Dual Mic Tabs
  • 1 Internal Pocket
  • Hang Loop For Easy Storage
  • Third Party Tested
  • ANSI107-15 CLASS 2 TYPE R

Specifications

  • Garment Type
    Safety Vest
  • Garment Use
    Construction, High Visibility, Road Construction, Survey Crews, Traffic Direction, Utility Crews
  • ANSI Class
    Type R Class 2
  • Front Closure
    Zipper
  • Material
    Polyester Mesh
  • Material Composition
    Mesh
  • Vest Color
    Yellow
  • Number Of Pockets
    9
  • Size
    4, 5
  • Product Line
    Safety
  • Length
    73 cm, 28.7400 in
  • Pattern
    Mesh
  • High Visibility
    Yes
  • Description
    Class 2 Breakaway High Visibility Yellow Mesh Safety Vest - 4Xl/5Xl
  • Approval Listing Regulations
    ANSI 107-2020 CLASS 2 TYPE R
  • Additional Details
    Fitted; High Visibility; Standard Collar; Machine Washable
  • Manufacturer Upc Number
    045242595006
  • Color
    Yellow
  • Type
    High-Visibility
  • Group & Class
    Type R Class 2
  • Includes
    1 Vest
  • UPC_NO
    045242595006
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought