Overview
Mfr description
48-73-5137 CLASS 3 HIGH VISIBILITY ORANG
- Lightweight, Breathable Mesh
- Quick Internal Size Adjustment, Better Fit
- Secure Zipper Closure
- Clear ID Holder and Velcro Opening and Closure
- Fall Protection Pass Through
- Reinforced Pen Pockets with 600D Tear Resistant Material
- Durable Dual Mic Tabs
- 1 Internal Pocket
- Class 3 Sleeves for Added Visibility
- Hang Loop For Easy Storage
- Third Party Tested
- ANSI107-15 Type R, Class 3
Specifications
- MaterialPolyester Mesh
- Number Of Pockets9
- Size2XL/3XL
- High VisibilityHigh Visibility Garment
- Additional DetailsFitted; High Visibility; Standard Collar; Machine Washable
- Manufacturer Upc Number045242595198
- ColorOrange
- UPC_NO045242595198
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data