Motion
48-32-4971

MILWAUKEE TOOL
48-32-4971

SHOCKWAVE™ 2" SQ1 Impact Bit 2PK
MI ITEM #11101353
MFR #48-32-4971
List Price$5.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4971

SHOCKWAVE™ 2" SQ1 Impact Bit 2PK
MI ITEM #11101353
MFR #48-32-4971

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.46/each for your price

Overview

Mfr description
48-32-4971 SHOCKWAVE 2" SQ1 IMPACT BIT
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking.
  • Custom Alloy76™ Steel is engineered to extend bit life
  • Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
  • Up to 50X Life vs other impact bits
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance.
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Laser etched size for easy identification
  • Designed for use with Impact Drivers and Drill Drivers

Specifications

  • Bit Tip Style
    Hex
  • Number Of Pieces
    2
  • Shank Diameter
    1/4 in
  • Number Of Bits Included
    2
  • Overall Length
    2 in
  • Material
    Alloy Steel
  • Manufacturer Upc Number
    045242606061
  • UPC_NO
    045242606061

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text