Motion
48-73-5168

MILWAUKEE TOOL
48-73-5168

High-Visibility Vest - Size: 4 XL, 5 XL, ANSI Class: Type R Class 2, Orange
Mi Item #11101356
MFR #48-73-5168
Price$100.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5168

High-Visibility Vest - Size: 4 XL, 5 XL, ANSI Class: Type R Class 2, Orange
Mi Item #11101356
MFR #48-73-5168

Mfr description
48-73-5168 CLASS 2 SURVEYOR'S HIGH VISIB
  • Tear Resistant Construction - Woven 600D
  • Reinforced Pockets and Edges with Additional 600D Tear Resistant Material
  • Moisture Wicking - Stay Cool, Dry Fast
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.32/each

Specifications

Dimensions

  • Length
    73 cm, 28.7400 in
  • Size
    4, 5
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Loose; High Visibility; Standard Collar; Machine Washable
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI 107-2020 Type R Class 2
  • Color
    Orange
  • Description
    Class 2 Surveyor'S High Visibility orange Safety Vest - 4Xl/5Xl
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    Construction, Surveyor, Traffic Control
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Manufacturer Upc Number
    045242595365
  • Material
    Polyester
  • Material Composition
    Polyester
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    27
  • Pattern
    Solid
  • Product Line
    Safety
  • Product Type
    High-Visibility Vests
  • Series
    Surveyor
  • Stripe Color
    Silver
  • Type
    Surveyor
  • UPC_NO
    045242595365
  • Vest Color
    Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)