Motion
48-73-5167

MILWAUKEE TOOL
48-73-5167

Class 2 Surveyor's High Visibility Orange Safety Vest - 2XL/3XL
MI ITEM #11101358
MFR #48-73-5167
Price$82.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5167

Class 2 Surveyor's High Visibility Orange Safety Vest - 2XL/3XL
MI ITEM #11101358
MFR #48-73-5167

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$82.40/each

Specifications

Dimensions

  • Size
    2XL/3XL

Details

  • Additional Details
    Loose; High Visibility; Standard Collar; Machine Washable
  • Color
    Orange
  • High Visibility
    High Visibility Garment
  • Manufacturer Upc Number
    045242595358
  • Material
    Polyester
  • Number Of Pockets
    27
  • Product Type
    High-Visibility Vests
  • UPC_NO
    045242595358

Overview

Mfr description
48-73-5167 CLASS 2 SURVEYOR'S HIGH VISIB
  • Tear Resistant Construction - Woven 600D
  • Reinforced Pockets and Edges with Additional 600D Tear Resistant Material
  • Moisture Wicking - Stay Cool, Dry Fast
  • Anti-Microbial Prevent Odor & Bacteria
  • Rear Tablet Pocket with Dual Sided Accessibility
  • Comfortable Padded Collar
  • Heavy-Duty Zipper Closure
  • Clear ID Holder and Velcro Opening and Closure
  • Dual, Quick Internal Size Adjustment, Better Fit
  • Fall Protection Pass Through
  • Dual Water Bottle Pockets
  • 7 Internal Pockets including Water Resistant Pocket
  • Third Party Tested to ANSI107-15 Type R Class 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought