Motion
48-32-4962

MILWAUKEE TOOL
48-32-4962

SHOCKWAVE™ 2" PH2 Impact Bit 2PK
Mi Item #11101360
MFR #48-32-4962
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4962

SHOCKWAVE™ 2" PH2 Impact Bit 2PK
Mi Item #11101360
MFR #48-32-4962

Mfr description
48-32-4962 SHOCKWAVE 2" PH2 IMPACT BIT
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ Steel is engineered to extend bit life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Hex
  • Manufacturer Upc Number
    045242606085
  • Material
    Alloy Steel
  • Number Of Bits Included
    2
  • Number Of Pieces
    2
  • UPC_NO
    045242606085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)