Motion
48-73-5143

MILWAUKEE TOOL
48-73-5143

Class 3 High Visibility Yellow Safety Vest - 2XL/3XL
Mi Item #11101361
MFR #48-73-5143
Price$39.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5143

Class 3 High Visibility Yellow Safety Vest - 2XL/3XL
Mi Item #11101361
MFR #48-73-5143

Mfr description
48-73-5143 CLASS 3 HIGH VISIBILITY YELLO
  • Secure Zipper Closure
  • Clear ID Holder and Velcro Opening and Closure
  • Fall Protection Pass Through
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.19/each

Specifications

Dimensions

  • Length
    76.50 cm, 30.1200 in
  • Size
    2XL/3XL

Details

  • Additional Details
    Fitted; High Visibility; Standard Collar; Machine Washable
  • Approval Listing Regulations
    ANSI 107-2015 Type R, Class 3
  • Color
    Yellow
  • Description
    Class 3 High Visibility Yellow Safety Vest - 2Xl/3Xl
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Construction, High Visibility, Road Work, Surveyor, Traffic Direction, Utility Crews
  • High Visibility
    Yes
  • Manufacturer Upc Number
    045242595235
  • Material
    Polyester
  • Number Of Pockets
    10
  • Pattern
    Solid
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    ANSI Class 3
  • UPC_NO
    045242595235
  • Vest Color
    Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)