Motion
48-32-5034 SHOCKWAVE 1/4 IN. HEX TO 1/2

MILWAUKEE TOOL
48-32-5034 SHOCKWAVE 1/4 IN. HEX TO 1/2

SHOCKWAVE™ 1/4 in. Hex to 1/2 in. Square Socket Adapter
Mi Item #11101362
MFR #48-32-5034 SHOCKWAVE 1/4 IN. HEX TO 1/2
Price$6.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-5034 SHOCKWAVE 1/4 IN. HEX TO 1/2

SHOCKWAVE™ 1/4 in. Hex to 1/2 in. Square Socket Adapter
Mi Item #11101362
MFR #48-32-5034 SHOCKWAVE 1/4 IN. HEX TO 1/2

Mfr description
48-32-5034 SHOCKWAVE 1/4 IN. HEX TO 1/2
  • Designed for use with Impact Drivers
  • Longer life with custom steel
  • Optimized Shockzone for added durability in Impact Drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.84/each

Specifications

Dimensions

  • Adapter Shank Size
    1/4 in

Details

  • Chuck Style
    Hex
  • Color Finish
    Black
  • Manufacturer Upc Number
    045242603886
  • Material
    Alloy Steel
  • Model Comp
    Universal
  • Quick Change
    No
  • UPC_NO
    045242603886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)