Motion
48-73-5173

MILWAUKEE TOOL
48-73-5173

High-Visibility Vest - Size: 2 XL, 3 XL, ANSI Class: Type R Class 2, Yellow
MI ITEM #11101365
MFR #48-73-5173
Price$36.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5173

High-Visibility Vest - Size: 2 XL, 3 XL, ANSI Class: Type R Class 2, Yellow
MI ITEM #11101365
MFR #48-73-5173

Mfr description
48-73-5173 CLASS 2 BREAKAWAY HIGH VISIBI
  • Lightweight, Breathable Mesh
  • External Size Adjustment, Better Fit
  • 5-Point Breakaway on shoulders, sides, and front
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.97/each

Specifications

Dimensions

  • Length
    72.01 cm, 28.3500 in
  • Size
    2, 3

Details

  • Additional Details
    Fitted; High Visibility; Standard Collar; Machine Washable
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI107-15 CLASS 2 TYPE R, CSA Z96-15
  • Color
    Yellow
  • Cooling Method
    Passive Convection
  • Description
    Class 2 Breakaway High Visibility Yellow Mesh Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Breakaway Vest
  • Garment Use
    Construction, High Visibility, Road Work, Utility Worker
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    1 Vest
  • Manufacturer Upc Number
    045242595075
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    9
  • Pattern
    Mesh
  • Product Line
    Safety
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • UPC_NO
    045242595075
  • Vest Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)