Motion
48-73-5126

MILWAUKEE TOOL
48-73-5126

Class 2 Breakaway High Visibility Orange Mesh Safety Vest - L/XL
Mi Item #11101367
MFR #48-73-5126
Price$31.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5126

Class 2 Breakaway High Visibility Orange Mesh Safety Vest - L/XL
Mi Item #11101367
MFR #48-73-5126

Mfr description
48-73-5126 CLASS 2 BREAKAWAY HIGH VISIBI
  • Lightweight, Breathable Mesh
  • External Size Adjustment, Better Fit
  • 5-Point Breakaway on shoulders, sides, and front
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.75/each

Specifications

Dimensions

  • Size
    L/XL

Details

  • Additional Details
    Fitted; High Visibility; Standard Collar; Machine Washable
  • Color
    Orange
  • High Visibility
    High Visibility Garment
  • Manufacturer Upc Number
    045242595020
  • Material
    Polyester Mesh
  • Number Of Pockets
    9
  • Product Type
    High-Visibility Vests
  • UPC_NO
    045242595020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)