Motion
2970-20
Specialty Tool - Plastic Material
Mi Item #11101371
MFR #2970-20
Price$8,078.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Specialty Tool - Plastic Material
Mi Item #11101371
MFR #2970-20

Mfr description
2970-20 M18 500GB CONTROL HUB (TOOL-ONL
  • Up tp 200' of wireless connectivity
  • On board USB port allows for saving findings on memory stick
  • One-Key™ technology allows for tracking, tool security, and inventory management
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,078.00/each

Specifications

Details

  • Additional Details
    The MILWAUKEE® M18™ 500GB Control Hub provides the most versatile pipeline inspection experience. It is compatible with all Milwaukee Modular Pipeline Inspection reels to seamlessly swap reel sizes and wirelessly connects to the M18™ Monitor or a mobile device for viewing. The 500GB of internal memory can store and organize recordings on board to easily share wirelessly to a mobile device or directly to a USB drive. The M18™ 500GB Control Hub has a built-in transmitter that energizes the push cable for line trace capability, to easily locate the camera head in a sewer line. The control hub is compatible with ONE-KEY™ Technology, to track the tool's location, manage it in inventory, and lock the tool out to protect the user's investment.
  • Battery Included
    No
  • Battery Type
    M18
  • Cordless or Corded
    Cordless
  • Features
    Integrated Handle and Latch, Onboard USB Port, One-Key Technology, Watertight Battery Door, Wireless Connectivity
  • Manufacturer Upc Number
    045242540266
  • Material
    Plastic
  • Tool Type
    Control Hub
  • UPC_NO
    045242540266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)