Motion
2973-22
Specialty Tool - Red, Black Color
Mi Item #11101373
MFR #2973-22
Price$11,366.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Specialty Tool - Red, Black Color
Mi Item #11101373
MFR #2973-22

Mfr description
2973-22 M18 120 FT PIPELINE INSPECTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,366.46/each

Specifications

Details

  • Battery Included
    Yes
  • Battery Type
    Lithium-ion
  • Color
    Black, Red
  • Cordless or Corded
    Cordless
  • Features
    10 mm Push Cable Diameter, 1080p camera resolution, 25 mm self-leveling HD camera head, Onboard monitor mount, OneKey Compatible, Removable backpack straps, Sapphire Crystal lens
  • Includes
    (2) M18 XC 5.0 Batteries, 120' Pipeline Inspection Reel, Grounding stake with lead clamps and cable, M18 500 GB Control Hub, M18 and M12 Rapid Charger, Tablet Mount, medium camera head skid, small camera head skid
  • Number Of Pieces
    9
  • Tool Type
    Pipeline Inspection System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)