Motion
2974-22
Specialty Tool - Red, Black Color
Mi Item #11101376
MFR #2974-22
Price$16,738.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Specialty Tool - Red, Black Color
Mi Item #11101376
MFR #2974-22

Mfr description
2974-22 M18 200 FT PIPELINE INSPECTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,738.58/each

Specifications

Details

  • Battery Included
    Yes
  • Battery Type
    Lithium-ion
  • Color
    Black, Red
  • Cordless or Corded
    Cordless
  • Features
    1080p camera resolution, 12 mm Push Cable Diameter, 34 mm self-leveling camera head, ONE-KEYTM Technology, On board monitor mount, Swap batteries without system shutdown, Telescoping handle, Wide wheelbase
  • Includes
    (2) M18TM XC 5.0 Batteries, 200' Pipeline Inspection Reel, M18TM 500 GB Control Hub, M18TM and M12TM Rapid Charger, Tablet Mount, medium camera head skid, small camera head skid
  • Number Of Pieces
    8
  • Tool Type
    Pipeline Inspection System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)