Motion
2912-20
M18 FUEL™ 1 im SDS Plus Rotary Hammer
Mi Item #11101377
MFR #2912-20
Price$379.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ 1 im SDS Plus Rotary Hammer
Mi Item #11101377
MFR #2912-20

Mfr description
2912-20 M18 FUEL 1 IM SDS PLUS ROTARY H
  • Fastest drilling rotary hammer in class
  • AUTOSTOP Kickback Control enhances safety by electronically sensing a tool bind-up and shutting the tool off
  • With the M18 REDLITHIUM HIGHOUTPUT 6.0 Battery, the M18 FUEL 1" SDS Plus Rotary Hammer can deliver up to 125 holes of runtime of 3/8" x 2" holes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $459.00)
USD$379.00/each

Specifications

Dimensions

  • Overall Length
    11.5 in
  • Width
    4.25 in

Details

  • Battery Type
    Lithium-Ion
  • Chuck Style
    Keyless
  • Color Finish
    Red/Black
  • Handle Style
    Pistol Grip
  • Impact Rate
    4800 bpm
  • Includes
    (1) M18 FUEL 1" SDS Plus Rotary Hammer
  • Manufacturer Upc Number
    045242551934
  • Material
    Reinforced Nylon
  • Maximum Speed
    1300 rpm
  • Reversible
    Yes
  • Switch Type
    Trigger
  • UPC_NO
    045242551934
  • Variable Speed
    Yes
  • Voltage
    18 V
  • Warranty
    5 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)