Motion
48-73-5161

MILWAUKEE TOOL
48-73-5161

Class 2 Surveyor's High Visibility Yellow Safety Vest - S/M
MI ITEM #11101381
MFR #48-73-5161
Price$104.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5161

Class 2 Surveyor's High Visibility Yellow Safety Vest - S/M
MI ITEM #11101381
MFR #48-73-5161

Mfr description
48-73-5161 CLASS 2 SURVEYOR'S HIGH VISIB
  • Tear Resistant Construction - Woven 600D
  • Reinforced Pockets and Edges with Additional 600D Tear Resistant Material
  • Moisture Wicking - Stay Cool, Dry Fast
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.42/each

Specifications

Dimensions

  • Size
    S/M

Details

  • Additional Details
    Loose; High Visibility; Standard Collar; Machine Washable
  • Color
    Yellow
  • High Visibility
    High Visibility Garment
  • Manufacturer Upc Number
    045242595297
  • Material
    Polyester
  • Number Of Pockets
    27
  • Product Type
    High-Visibility Vests
  • UPC_NO
    045242595297

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)