Motion
48-73-5131

MILWAUKEE TOOL
48-73-5131

High-Visibility Vest - ANSI Class: Type R Class 3, Yellow
Mi Item #11101393
MFR #48-73-5131
Price$34.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5131

High-Visibility Vest - ANSI Class: Type R Class 3, Yellow
Mi Item #11101393
MFR #48-73-5131

Mfr description
48-73-5131 CLASS 3 HIGH VISIBILITY YELLO
  • Lightweight, Breathable Mesh
  • Quick Internal Size Adjustment, Better Fit
  • Secure Zipper Closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.75/each

Specifications

Dimensions

  • Length
    70.99 cm, 27.9500 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Fitted; High Visibility; Standard Collar; Machine Washable
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI 107-2015 Type R, ANSI 107-2020 Type R, Class 3
  • Color
    Yellow
  • Cooling Method
    Passive Convection
  • Description
    Class 3 High Visibility Yellow Mesh Safety Vest - S/M
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Construction, High Visibility, Road Work, Surveyor, Traffic Control, Utility Worker
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Includes
    1 Vest
  • Manufacturer Upc Number
    045242595136
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    9
  • Pattern
    Mesh
  • Product Line
    Safety
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • UPC_NO
    045242595136
  • Vest Color
    Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)