Motion
2912-DE
M18 FUEL™ HAMMERVAC™ 1" Dedicated Dust Extractor
Mi Item #11101395
MFR #2912-DE
Price$412.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ HAMMERVAC™ 1" Dedicated Dust Extractor
Mi Item #11101395
MFR #2912-DE

Mfr description
2912-DE M18 FUEL HAMMERVAC 1" DEDICATE
  • AUTOPULSE Filter Cleaning Mechanism
  • OSHA Table 1 Compliant Solution
  • Dust Extractor Capacity: Up to 1" in diameter and up to 8" in depth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.89/each

Specifications

Details

  • Additional Details
    The MILWAUKEE® HAMMERVAC™ 1 in. Dedicated Dust Extractor (2912-DE) features an inline design engineered to connect directly to and be power by the M18 FUEL™ 1 in. SDS Plus Rotary Hammer (2912-20 and 2914-20). Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filters 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. The built-in adjustable depth stop and ruler offers easy and precise adjustments. The dust extractor allows full OSHA Table One Compliance when drilling up to 1 in. diameter and 6 in. in depth. This extractor features our AUTOPULSE™ Filter Cleaning Mechanism that automatically cleans the filter after each use, ensuring more effective drilling for longer before needing to empty the dust box. The dust box comes equipped with a vacuum port that allows for suctioning out the dust with a large vacuum or dust extractor (such as the 8960-20) instead of dumping the dust out into a trash receptacle, ensuring minimal exposure.
  • Manufacturer Upc Number
    045242581450
  • UPC_NO
    045242581450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)