Motion
48-73-5145

MILWAUKEE TOOL
48-73-5145

Class 3 High Visibility Orange Safety Vest - S/M
MI ITEM #11101396
MFR #48-73-5145
Price$39.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5145

Class 3 High Visibility Orange Safety Vest - S/M
MI ITEM #11101396
MFR #48-73-5145

Mfr description
48-73-5145 CLASS 3 HIGH VISIBILITY ORANG
  • Secure Zipper Closure
  • Clear ID Holder and Velcro Opening and Closure
  • Fall Protection Pass Through
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.19/each

Specifications

Dimensions

  • Length
    70.99 cm, 27.9500 in
  • Size
    S/M

Details

  • Additional Details
    Fitted; High Visibility; Standard Collar; Machine Washable
  • Approval Listing Regulations
    ANSI 107-2015 Type R, Class 3
  • Color
    Orange
  • Description
    Class 3 High Visibility orange Safety Vest - S/M
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Construction, High Visibility, Road Work, Surveyor, Traffic Control, Utility Worker
  • High Visibility
    Yes
  • Manufacturer Upc Number
    045242595259
  • Material
    Polyester
  • Number Of Pockets
    10
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    ANSI Class 3
  • UPC_NO
    045242595259
  • Vest Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)