Motion
48-73-5141

MILWAUKEE TOOL
48-73-5141

High-Visibility Vest - ANSI Class: Type R Class 3, Yellow
Mi Item #11101401
MFR #48-73-5141
Price$39.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5141

High-Visibility Vest - ANSI Class: Type R Class 3, Yellow
Mi Item #11101401
MFR #48-73-5141

Mfr description
48-73-5141 CLASS 3 HIGH VISIBILITY YELLO
  • Secure Zipper Closure
  • Clear ID Holder and Velcro Opening and Closure
  • Fall Protection Pass Through
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.19/each

Specifications

Dimensions

  • Length
    70.99 cm, 27.9500 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Fitted; High Visibility; Standard Collar; Machine Washable
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI 107-2015 Type R, Class 3
  • Color
    Yellow
  • Description
    Class 3 High Visibility Yellow Safety Vest - S/M
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Construction, High Visibility, Road Work, Surveyor, Traffic Control, Utility Worker
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Includes
    1 Safety Vest
  • Manufacturer Upc Number
    045242595211
  • Material
    Polyester
  • Material Composition
    Polyester
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    10
  • Pattern
    Solid
  • Product Line
    Safety
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    ANSI Type R Class 3
  • UPC_NO
    045242595211
  • Vest Color
    Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)