Motion
48-73-5146

MILWAUKEE TOOL
48-73-5146

Class 3 High Visibility Orange Safety Vest - L/XL
MI ITEM #11101402
MFR #48-73-5146
Price$37.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5146

Class 3 High Visibility Orange Safety Vest - L/XL
MI ITEM #11101402
MFR #48-73-5146

Mfr description
48-73-5146 CLASS 3 HIGH VISIBILITY ORANG
  • Secure Zipper Closure
  • Clear ID Holder and Velcro Opening and Closure
  • Fall Protection Pass Through
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.04/each

Specifications

Dimensions

  • Size
    L/XL

Details

  • Additional Details
    Fitted; High Visibility; Standard Collar; Machine Washable
  • Color
    Orange
  • High Visibility
    High Visibility Garment
  • Manufacturer Upc Number
    045242595266
  • Material
    Polyester
  • Number Of Pockets
    10
  • Product Type
    High-Visibility Vests
  • UPC_NO
    045242595266

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)