Overview
Mfr description
48-32-4672 SHOCKWAVE 3-1/2" SQ2 IMPACT
- Wear Guard Tip™ protects fit over the life of the bit
- Optimized Shockzone™ absorbs peak torque and prevents breaking.
- Custom Alloy76™ Steel is engineered to extend bit life
- Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
- Up to 50X Life vs other impact bits
- Laser hardening at the tip creates an outer protective shield for improved wear resistance.
- Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
- Customized geometry and heat treatment per tip type for best performance across tip types
- Laser etched size for easy identification
- Designed for use with Impact Drivers and Drill Drivers
Specifications
- Bit Tip StyleHex
- Number Of Pieces2
- Shank Diameter1/4 in
- Number Of Bits Included2
- Overall Length3.5 in
- MaterialAlloy Steel
- Manufacturer Upc Number045242605927
- UPC_NO045242605927
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data