Motion
48-73-5142

MILWAUKEE TOOL
48-73-5142

High-Visibility Vest - ANSI Class: Type R Class 3, Yellow
MI ITEM #11101408
MFR #48-73-5142
List Price$39.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5142

High-Visibility Vest - ANSI Class: Type R Class 3, Yellow
MI ITEM #11101408
MFR #48-73-5142

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.19/each for your price

Overview

Mfr description
48-73-5142 CLASS 3 HIGH VISIBILITY YELLO
  • Secure Zipper Closure
  • Clear ID Holder and Velcro Opening and Closure
  • Fall Protection Pass Through
  • Reinforced Pen Pockets with 600D Tear Resistant Material
  • Durable Dual Mic Tabs
  • 1 Internal Pocket
  • Class 3 Sleeves for Added Visibility
  • Hang Loop For Easy Storage
  • Third Party Tested
  • ANSI107-15 Type R, Class 3

Specifications

  • Garment Type
    Safety Vest
  • Garment Use
    Construction, High Visibility, Road Construction, Survey Crews, Traffic Direction, Utility Crews
  • ANSI Class
    Type R Class 3
  • Front Closure
    Zipper
  • Material
    Polyester
  • Material Composition
    Polyester
  • Vest Color
    Yellow
  • Number Of Pockets
    10
  • Product Line
    Safety
  • Length
    75 cm, 29.5300 in
  • Pattern
    Solid
  • High Visibility
    Yes
  • Description
    Class 3 High Visibility Yellow Safety Vest - L/Xl
  • Approval Listing Regulations
    ANSI 107-2015 Type R, Class 3
  • Additional Details
    Fitted; High Visibility; Standard Collar; Machine Washable
  • Manufacturer Upc Number
    045242595228
  • Color
    Yellow
  • Type
    High-Visibility
  • Group & Class
    Type R Class 3
  • UPC_NO
    045242595228
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought