Motion
48-73-5121

MILWAUKEE TOOL
48-73-5121

High-Visibility Vest - ANSI Class: Type R Class 2, Yellow
Mi Item #11101414
MFR #48-73-5121
Price$33.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5121

High-Visibility Vest - ANSI Class: Type R Class 2, Yellow
Mi Item #11101414
MFR #48-73-5121

Mfr description
48-73-5121 CLASS 2 BREAKAWAY HIGH VISIBI
  • Lightweight, Breathable Mesh
  • External Size Adjustment, Better Fit
  • 5-Point Breakaway on shoulders, sides, and front
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.43/each

Specifications

Dimensions

  • Length
    65 cm, 25.5900 in

Details

  • Additional Details
    Fitted; High Visibility; Standard Collar; Machine Washable
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI 107-2020 CLASS 2 TYPE R
  • Color
    Yellow
  • Description
    Class 2 Breakaway High Visibility Yellow Mesh Safety Vest S/M
  • Front Closure
    Zipper
  • Garment Type
    Breakaway Vest
  • Garment Use
    Construction, High Visibility, Road Construction, Survey Crews, Traffic Direction, Utility Crews
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    1 Vest
  • Manufacturer Upc Number
    045242594979
  • Material
    Polyester Mesh
  • Material Composition
    Mesh
  • Number Of Pockets
    9
  • Pattern
    Mesh
  • Product Line
    Safety
  • Product Type
    High-Visibility Vests
  • Type
    Breakaway Mesh Safety Vest
  • UPC_NO
    045242594979
  • Vest Color
    Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)