Motion
49-22-4037

MILWAUKEE TOOL
49-22-4037

HOLE DOZER™ Electrician's Hole Saw Kit - 13pc
MI ITEM #11101418
MFR #49-22-4037
Your Price$244.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-4037

HOLE DOZER™ Electrician's Hole Saw Kit - 13pc
MI ITEM #11101418
MFR #49-22-4037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$244.62/each(List $281.31)

Overview

Mfr description
49-22-4037 HOLE DOZER ELECTRICIAN'S HOL
  • Most Durable Hole Saw. Period.
  • New 3.5 TPI Tooth Design
  • Customizable Hole Saw Case
  • All Access Slots enhance user productivity by providing best access and leverage to remove material slugs
  • Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • Interchangeable Pegs Allow for Customizable Kit Configurations
  • Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored
  • Removable Accessory Box Offers Additional Customization Options
  • Made in USA

Specifications

  • Number of Hole Saws
    13
  • TPI/Number of Teeth
    6
  • Additional Details
    The MILWAUKEE HOLE DOZER 13-Piece Electrician's Hole Saw Kit features a new 3.5 TPI tooth design that offers the longest life in metal applications. These HOLE DOZER Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also offers increased pilot visibility for accurate placement and faster chip ejection keeping the cut cool. HOLE DOZER Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering 25% more holes per charge. Milwaukee HOLE DOZER Bi-Metal hole saws are proudly made in the USA. This hole saw kit also includes a case, which offers enhanced customization capability thanks to the interchangeable pegs. Store arbors, pilot bits, and more in the removable accessory box or remove it entirely to create more space for hole saws. Each Milwaukee Hole Saw Case features a reinforced grid design on the top and bottom, plus heavy-duty latches, securely storing the hole saws within this durable, hard case design.
  • Case Included
    Yes
  • Includes
    (1) 7/8" Hole Dozer™ Bi-Metal Hole Saw, (1) 1-1/8" Hole Dozer™ Bi-Metal Hole Saw, (1) 1-3/8" Hole Dozer™ Bi-Metal Hole Saw, (1) 1-3/4" Hole Dozer™ Bi-Metal Hole Saw, (1) 2" Hole Dozer™ Bi-Metal Hole Saw, (1) 2-1/2" Hole Dozer™ Bi-Metal Hole Saw, (1) 3" Hole Dozer™ Bi-Metal Hole Saw, (1) 3-5/8" Hole Dozer™ Bi-Metal Hole Saw, (1) 4-1/8" Hole Dozer™ Bi-Metal Hole Saw, (1) 4-1/2" Hole Dozer™ Bi-Metal Hole Saw, (1) Large thread arbor, (2) Small thread arbor
  • Manufacturer Upc Number
    045242615001
  • Material
    Bi-Metal
  • Traceability Certification Included
    6
  • UPC_NO
    045242615001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text