Motion
2540-20
M12 23 Gauge Pin Nailer
MI ITEM #11101419
MFR #2540-20
Your Price$464.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 23 Gauge Pin Nailer
MI ITEM #11101419
MFR #2540-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$464.29/each(List $533.94)

Overview

Mfr description
2540-20 M12 23 GAUGE PIN NAILER
  • Double-Action Trigger for Sequential Driving
  • No Pneumatic Hose or Gas Cartridge
  • Compatible with 1/2" to 1-3/8" 23 Gauge Headless Pin Nails
  • Up to 750 Pin Nails Per Charge
  • Tool Free Drive Depth Adjustment
  • (2) Interchangeable, Non-Marring, Precision Point Tips Included
  • Magazine Reload Indicator and Dry Fire Lockout Mechanism
  • Fits all M12 Batteries

Specifications

  • Nail Diameter
    23 ga
  • Additional Details
    The MILWAUKEE M12 23 Gauge Pin Nailer is the most compact cordless pin nailer, combining precision and power to deliver the performance that professional carpenters and remodelers demand, without the hassle of a compressor hose or gas cartridge. The 23 gauge pin nailer provides unmatched productivity and accessibility into tight spaces and confined corners with a lightweight, ergonomic design. The nitrogen air spring mechanism allows the nailer to consistently sink pin nails at proper depth into hard or softwoods while leaving small, clean nail holes. The double-action trigger and non-marring precision point tip allow for sequential driving and accurate pin placement into delicate trim pieces. The dry-fire lockout feature prevents misfires and workpiece damage. The M12 Pin Nailer drives 23-gauge headless pin nails ranging in length from 1/2” to 1-3/8” and features all-day run time with up to 750 pin nails per charge when paired with an M12 REDLITHIUM CP1.5 battery pack. This battery-powered pin nailer also features a magazine reload indicator, tool-free drive depth adjustment, reversible belt clip, LED light, battery fuel gauge, secondary work contact tip, and carries an industry-leading 3-year limited power tool warranty.
  • Batteries Included
    No
  • Material
    Reinforced Nylon
  • UPC_NO
    045242588299
  • Case Included
    No
  • Capacity
    135
  • Color
    Red/Black
  • Battery Voltage
    12 V
  • Charger Included
    No
  • Height
    7.7000 in
  • Length
    8.7000 in
  • Power Type
    Lithium-Ion Battery
  • Weight
    3.30 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text